missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ZOOM™ Dual Power Supply (220-240 VAC 47 - 60 Hz) 'CE' (for sale in the UK only)

Product Code. 15367617
Change view
Click to view available options
Max. Voltage:
240 VAC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Voltage unitSize
15367617 240 VAC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15367617 Supplier Thermo Scientific™ Supplier No. ZP10002UK
  • ONLINE EXCLUSIVE PRICE
    £3840.00
    £2956.80 / Pack of 1
    Save £883.20
    23% Off
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Microprocessor-controlled programmable power supply capable of running both high voltage/low current and high current/low voltage applications concurrently

  • The ZOOM™ Dual Power is a microprocessor-controlled programmable power supply capable of running both high voltage/low current and high current/low voltage applications concurrently.
  • The high voltage/low current section is ideal for sample fractionation, IPG strips, IEF, and DNA sequencing applications.
  • The low voltage/high current section is for SDS-PAGE, native PAGE, second-dimension SDS-PAGE, DNA/RNA electrophoresis, and blotting applications.
  • Four sets of output jacks on each side of the unit allow for multiple apparatus to run simultaneously, offering greater workflow efficiency and higher sample throughput.
  • High voltage/low current and low voltage/high current sides can be used independently and concurrently
  • Multiple output jacks allow for the simultaneous running of up to four electrophoresis apparatus on each side of the unit
  • Memory stores up to 30 programs (15 programs per side) of up to six steps per program. Step and ramp functions for discrete and gradual changes of electrical parametersNo Load detection alarm system can be disabled to power high voltage applications that require very low currentVoltage: 1-3500 V; adjustable in 1V stepsCurrent: 0.01-10.0 mA, adjustable in 0.01 mA incrementsPower: 0.1- 35W in 0.1 W steps
  • Voltage: 1-250 V; adjustable in 1V steps
  • Current: 1-800 mA, adjustable in 1 mA increments
  • Power: 1-200 W in 1 W steps
  • Power Outlets: 4 pairs of terminals
  • Programs Stored: 15 programs, up to 6 steps each
  • Duration Limits: Time: 1 to 9999 min in 1 min steps, Voltage Hours: 1 to 65000 V-hr in 1 V-hr steps
  • Operating Modes: Constant voltage, constant current, constant power
  • Circuit Protection: Open Circuit; Short Circuit; Thermal Protection Over Voltage, Over Current, Over Power
  • Safety: No Load Detection Enable/Disable Isolated Floating Ground
  • Memory Control: Non-volatile, up to 24 hours. Custom Methods Stored to RAM
  • Display: LCD, view area 111.7 x 86mm
  • Temperature: Ambient 4-40°C
  • Dimensions: 23.5 cm (w) x 34.5 cm (h) x 31 cm (d) (37 cm (d) with power cord attached
  • Weight: 12 kg (26.5 lbs)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gel Electrophoresis
For Use With (Equipment) Zoom Dual Power
Max. Current 800 mA
Product Line ZOOM
Timer 1 to 9999 min.
Quantity Each
Max. Voltage 240 VAC
Frequency 47/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.