missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Zincked Retort Ring
Click to view available options
Diameter (Metric) Outer:
130 mm
Unit Size:
Each
Specifications
Specifications
| Material | Zincked |
| Length (Metric) | 220 mm |
| Diameter (Metric) Outer | 130 mm |
| Product Type | Retort Rings |
| Quantity | 1 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction