missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Zinced Pinchcock with Aluminum Screw
Click to view available options
Diameter (Metric):
15 mm
20 mm
Unit Size:
Each
Description
- Precisely and easily adjust flow.
- Durable and resistant.
Specifications
Specifications
| Diameter (Metric) | 15 mm |
| Material | Zinc, Aluminum |
| Product Type | Pinchcock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction