missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Zinc and Polyethylene Coated Spring Clips

Product Code. p-8010393 Shop All Brand Products
Click to view available options
Size (Metric) Grip:
6.5 mm
13 mm
16 mm
19 mm
25 mm
29 mm
42 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10109440

Brand: BRAND™ 76025

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polyethylene coating prevents scratching and helps to provide good chemical resistance. For wall mounting of cylindrical apparatus components such as pipes or tubing.

  • Spring steel construction
  • Zinc and polyethylene coating prevent scratching
  • For use with mounting pipes and tubing and other cylindrial shaped components to walls
TRUSTED_SUSTAINABILITY

Specifications

Material Spring Steel
Includes Zinc and polyethylene coating
Diameter (Metric) 19 mm
Size (Metric) Grip 19 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.