missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Zinc and Polyethylene Coated Spring Clips
Shop All Brand Products
Click to view available options
Size (Metric) Grip:
6.5 mm
13 mm
16 mm
19 mm
25 mm
29 mm
42 mm
Unit Size:
Each
Description
- Spring steel construction
- Zinc and polyethylene coating prevent scratching
- For use with mounting pipes and tubing and other cylindrial shaped components to walls
Specifications
Specifications
| Material | Spring Steel |
| Includes | Zinc and polyethylene coating |
| Diameter (Metric) | 42 mm |
| Size (Metric) Grip | 42 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction