missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Zinc Plated Stand Rods

Product Code. 12368139
Click to view available options
Length (Metric):
500 mm
600 mm
750 mm
1000 mm
Diameter (Metric) Rod:
10 mm
12.5 mm
Unit Size:
Pack of 2
Pack of 5

Product Code. 12368139

Only null left
Add to basket
Add to basket

An excellent option for the construction of retort stands in the laboratory. R&L Enterprises™ Zinc Plated Rods are manufactured from mild steel.

  • Threaded
  • Available for a range of diameters and lengths
  • Length of rod does not include the thread

Specifications

Material Zinc Plated Mild Steel
Length (Metric) 600 mm
Diameter (Metric) Rod 12.5 mm
Product Type Rod
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.