missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ ZetSorb™ Universal Oil-absorbing Roll
Click to view available options
Color:
Yellow
Unit Size:
1 roll
Description
zetSorb™ Universal-Saugtuchrollen are designed to absorb everything, whether it's drilling emulsions, coolant, or contaminated liquids. They effectively bind both oily and watery substances, ensuring thorough absorption.
- Binds oil, water, and chemicals
- Highly absorbent
- Lint-free
- Tear-resistant
- Each roll contains 80 tear-offs
Specifications
Specifications
| Product Type | Absorbent Towel |
| Length (English) | 19.7 in. |
| Length (Metric) | 50 cm |
| Width (English) | 15.7 in. |
| Width (Metric) | 40 cm |
| Material | Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction