missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetRoll™ Hand Towel Rolls

Product Code. 17823555
Change view
Click to view available options
Dimensions (L x W):
130 m x 21 cm
150 m x 20 cm
153 m x 20.3 cm
Material:
Cellulose
Recycled Paper
Unit Size:
6 rolls
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material unitSize
17823555 130 m x 21 cm Recycled Paper 6 rolls
10331582 150 m x 20 cm Cellulose 6 rolls
17823565 153 m x 20.3 cm Cellulose 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17823555 Supplier ZVG™ Supplier No. 1644200
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The zetRoll™ Hand Towel Roll provides high absorbency and allows for hygienic hand drying. With its dot-to-dot embossing, it is particularly convenient to use.

The high-quality zetRoll™ disposable paper towel rolls are ideal for gastronomy, schools, care facilities, kitchens, and essential at gas stations for thorough removal of dirt, oil, and fuel residues. They provide a quick and convenient way to dry hands or quickly wipe surfaces or objects in the vicinity. All 2-ply and 3-ply paper towel rolls have point-to-point embossing.

  • White
  • High absorbency
  • Hygienic hand drying
  • With point-to-point embossing

Point-to-point embossing: In a novel manufacturing process, the individual layers of the paper towel are bonded together at multiple points across the entire surface. This creates a unified structure that is highly tear-resistant. This process combines the advantages of a thick wipe (stability) with those of a multi-layered towel (high absorbency).

Specifications

Product Type Towel
Length (English) 426.5 ft.
Length (Metric) 130 m
Width (English) 8.3 in.
Width (Metric) 21 cm
Material Recycled Paper
Color White
Disposable Single-use
Dimensions (L x W) 130 m x 21 cm
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.