missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetPutz™ Polytex™ Light Cleaning Cloth Roll

Product Code. 17843725
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17843725 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17843725 Supplier ZVG™ Supplier No. 1116000
  • ONLINE EXCLUSIVE PRICE
    £95.75
    £40.58 / 1 rolls
    Save £55.17
    57% Off
View all promotions
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This convenient polypropylene wet wipe roll is resistant to solvents, food-safe, and washable.

Polytex™ are ideal for use in large kitchens, the food industry, as well as automotive workshops and painting shops. They provide a clean and economical alternative for numerous applications, and can even remove stubborn stains since they are washable.

  • Made of 100% polypropylene
  • Can be washed and reused multiple time
  • Wiping- and solvent-resistant
  • Highly absorbent
  • Silicone- and lint-free
  • Food-safe
  • Each roll contains 500 tear-off sheets

Specifications

Product Type Cleaning Cloth
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 12.6 in.
Width (Metric) 32 cm
Material Polypropylene
Color White
Disposable Reusable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.