Få mere at vide
ZVG™ zetPutz™ Multitex™ Soft Polishing Cloth Roll
Beskrivelse
These high-quality cloths are suitable for both wet and dry cleaning due to their tremendous strength. The Multitex™ cloths can be rinsed and wrung out during cleaning. These cloths are regularly used in sensitive work areas such as precision mechanics, electronics and automotive industries, as well as in paint shops. The fine mesh structure of Multitex™ Soft cloths allows for optimal absorption and release of polishing agents, polishes, and waxes during application. When polishing, the cloth effortlessly removes wax or polish and creates a glossy surface.
Viscose fibers are industrially produced from the base material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile-like character.
- Viscose nonwoven with a textile-like character
- Fine mesh structure
- Very soft, yet lint-free
- Highly tear- and solvent-resistant
- Highly absorbent
- Food-safe
- Controlled moisture release
Tekniske data
Tekniske data
| Product Type | Polishing Cloth |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 11.8 in. |
| Width (Metric) | 30 cm |
| Material | Polypropylene, Viscose, Cotton |
| Color | White |
| Disposable | Reusable |
| Sterility | Non-sterile |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.