missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetPutz™ Multitex™ Mobil Towels

Product Code. 17863525
Click to view available options
Color:
White
Unit Size:
Pack of 800
This item is not returnable. View return policy

Product Code. 17863525

Brand: ZVG™ 1014900MO

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These viscose, nonwoven cleaning towels come in a convenient dispenser for easy retrieval of towels.

These high-quality nonwoven fabrics are suitable for both wet and dry cleaning due to their high strength. They are frequently used in sensitive work areas such as precision engineering, paint shops, the electrical and automotive industries, as well as in nursing homes. The Interfold Multitex™ is particularly suitable for mobile purposes in dispenser cartons

  • Viscose nonwoven fabric with textile characteristics
  • Cpable of absorbing large quantities of liquid
  • Can be washed and wrung out during cleaning
  • Very soft, yet lint-free
  • Highly absorbent
  • Tear- and solvent-resistant

Viscose fibers are industrially produced from cellulose, a basic material. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are highly absorbent, flexible, and durable due to their textile nature.

Specifications

Product Type Wipe
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Material Polyester, Viscose
Color White
Disposable Reusable
Packaging Quantity 200 Towels/Pk., 4 Pk./Cs.
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.