missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ ZetGigant™ Small Toilet Paper Rolls
Description
ZVG™ offers a selected range of voluminous, absorbent, and sturdy toilet papers. The high-yield zetGigant™ roll , which sets new economic standards, proves its true size: seldom refilling, reduced maintenance times and constant operational readiness.
- Small rolls
- Perforated
- With or without floral design
- Each roll contains 250 sheets
Specifications
Specifications
| Product Type | Toilet Paper |
| Length (English) | 4.3 in. |
| Length (Metric) | 11 cm |
| Width (English) | 3.7 in. |
| Width (Metric) | 9.5 cm |
| Material | Recycled Fiber |
| Color | White |
| Dimensions (L x W) | 11 x 9.5 cm |
| Ply | 3-ply |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?