missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetForm™ Z-fold Hand Towel

Product Code. 17813565
Click to view available options
Color:
White
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 17813565

Brand: ZVG™ 1541021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Folded Hand Towels in an interfold design are made from soft, high-quality, bright white tissue material. The 2-ply towels offer high absorbency and allow for hygienic hand drying.

Whether in offices, restaurants, workshops, educational institutions, or healthcare facilities, ZVG™ offers suitable and carefully coordinated hygiene products for all potential applications. These skin-friendly zetForm™ interfold hand towels dry hands quickly and reliably. The particularly high absorbency of the robust recycled paper and softness create a refreshing restroom climate. As a result, consumption is reduced, and costs decrease.

In a novel manufacturing process, the individual layers of the tissue paper are bonded together at many points across the entire surface. This creates a unified structure that is extremely tear-resistant. This process combines the advantages of a thick wipe (stability) with those of a multi-layered towel (high absorbency).

  • Soft tissue quality
  • High absorbency
  • Narrowly folded
  • Embossed
  • Hygienic hand drying
  • With point-to-point embossing

Note: The disposable hand towels used in European washrooms are equipped with differently folded dispenser systems.

Specifications

Product Type Towel
Length (English) 9.4 in.
Length (Metric) 24 cm
Width (English) 9.4 in.
Width (Metric) 24 cm
Material Tissue
Color White
Disposable Single-use
Packaging Quantity 3750 Towels/Pk.
Ply 2-ply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.