missing translation for 'onlineSavingsMsg'
Learn More

ZEOsphere™

Product Code. p-200085145
Click to view available options
Pore Size:
100 Å
120 Å
300 Å
Phase:
C18 Functionalized
C4 Functionalized
C8 Functionalized
DIOL Functionalized
NH2 Functionalized
Quantity:
100 g
500 g
1 kg
Unit Size:
100g
1kg
500g
This item is not returnable. View return policy

Product Code. 30049004

Brand: ZEOsphere 300292

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ZEOsphere™ is a high purity, high performance Spherical Chromatographic Silica gel ideal for high performance, high resolution purifications and separations available with 10 μm pores with particle sizes 100 A, 120 A and 300 A and functionalized formats (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).

  • High performance Spherical Silica Gel
  • High Purity
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • Wide Selection of functionalization options
  • High Chemical and mechanical stability
  • 100 A, 120 A, and 300 A pore sizes available
  • 10 μm particle size
  • Suitable for medium to high pressure
  • High loadability
  • Unsurpassed Service and Support
  • Selection of pack sizes available
  • Suitable for gravity, flash and process

Specifications

Particle Size 10 μm
Pore Size 100 Å
Technique Chromatography
Quantity 100 g
Type Silica Gel
Material Silica Gel
Phase C8 Functionalized
Particle Shape Spherical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.