missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOprep™ Classic, (HYD) Moisture Content 4 to 6%
Shop All Zeochem Products

Click to view available options
:
40 to 63 μm, 1 kg
40 to 63 μm, 5 kg
60 to 200 μm, 1 kg
60 to 200 μm, 5 kg
Description
- Hydrated silica moisture content 4 to 6%
- Robust silica for a wide variety of applications
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Pore Size | 60 Å |
| Technique | Chromatography |
| Grade | Moisture content 4 to 6% |
| Quantity | 5 kg |
| Type | Silica Gel |
| Material | Silica Gel |
| Phase | Bare Silica |
| Particle Shape | Irregular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction