missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics ZenCap™ PES Capsule Full-20 I-line
Click to view available options
Pore Size:
0.45 μm
0.45/0.2 μm
Filtration Area:
0.2 m⊃2
0.4 m⊃2
0.6 m⊃2
Unit Size:
Pack of 6
Description
- PureFlo™ Z Series PES Capsules are designed for single-use sterile assemblies, providing hydrophilic filtration for critical biopharmaceutical processes.
- Gamma-irradiatable design supports effective sterilization, ensuring compatibility with stringent pharmaceutical requirements.
- Superior throughput capacity and flow performance enhance operational efficiency in liquid applications.
- Hydrophilic, asymmetric polyethersulfone (PES) membrane delivers reliable filtration and chemical compatibility across a broad range of substances.
- Available with a final sterilizing grade 0.1 or 0.2 μm membrane, ensuring effective filtration.
- Optional built-in ZenFlo™ prefilter enhances performance and efficiency.
- Carefully selected materials and design enable quick and reliable pre- and post-use integrity testing for critical applications.
- Scalable size options simplify scale-up throughout all stages of drug development and manufacturing processes.
- Autoclavable construction ensures flexibility in sterilization methods for optimized usability.
- Lightweight and compact design integrates seamlessly into biopharmaceutical assemblies without adding bulk.
- Promotes optimal process efficiency, minimizing downtime and supporting productivity in demanding environments.
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Filter Capsule |
| Material (Membrane) | Hydrophilic PES |
| Pore Size | 0.45/0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.2 m⊃2 |
| Quantity | 6 Capsules |
| Type | Full Size Capsules |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction