missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics ZenCap™ PES Capsule Full-10 I-line

Product Code. 30428865
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.45/0.2 μm
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
30428865 0.2 μm Pack of 12
30428834 0.45/0.2 μm Pack of 12
30428838 0.45 μm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30428865 Supplier Saint-Gobain Performance Plastics Supplier No. LZI1S020GTCTC
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hydrophilic, gamma-irradiatable filtration units designed for single-use sterile assemblies. With superior flow, throughput, broad chemical compatibility and scalable. They are reliable pre- and post-use integrity testing for critical biopharmaceutical processes.

  • PureFlo™ Z Series PES Capsules are designed for single-use sterile assemblies, providing hydrophilic filtration for critical biopharmaceutical processes.
  • Gamma-irradiatable design supports effective sterilization, ensuring compatibility with stringent pharmaceutical requirements.
  • Superior throughput capacity and flow performance enhance operational efficiency in liquid applications.
  • Hydrophilic, asymmetric polyethersulfone (PES) membrane delivers reliable filtration and chemical compatibility across a broad range of substances.
  • Available with a final sterilizing grade 0.1 or 0.2 μm membrane, ensuring effective filtration.
  • Optional built-in ZenFlo™ prefilter enhances performance and efficiency.
  • Carefully selected materials and design enable quick and reliable pre- and post-use integrity testing for critical applications.
  • Scalable size options simplify scale-up throughout all stages of drug development and manufacturing processes.
  • Autoclavable construction ensures flexibility in sterilization methods for optimized usability.
  • Lightweight and compact design integrates seamlessly into biopharmaceutical assemblies without adding bulk.
  • Promotes optimal process efficiency, minimizing downtime and supporting productivity in demanding environments.
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Filter Capsule
Material (Membrane) Hydrophilic PES
Pore Size 0.2 μm
Sterility Non-sterile
Quantity 12 Capsules
Type Full Size Capsules
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.