missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Zebron Gas Management™ Click-On Connector Set

Product Code. 31748511 Shop All Phenomenex Products
Change view
Click to view available options
Material:
Brass
Stainless Steel
Diameter (Metric) Inner:
3.2 mm
6.1 mm
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) Inner Unit Size
31748511 Stainless Steel 6.1 mm Pack of 2
31745495 Brass 3.2 mm Pack of 2
31743976 Brass 6.1 mm Pack of 2
31745862 Stainless Steel 3.2 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31748511 Supplier Phenomenex™ Supplier No. AG64160
 Restricted Item
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Zebron Gas Management™ filters and traps remove contaminants from mobile phase gases which reduces the potential for column bleed, increases the lifetime of your GC column, and protects sensitive GC detectors from damage.

  • Brand: Zebron Gas Management
  • Product Type: Click-On Connector Set
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 6.1 mm
For Use With (Equipment) Click-On Inline Filter
Material Stainless Steel
Technique Gas Chromatography
Type Double-ended Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.