missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 300 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 300 μL Pipettors
Brand: Labcon 1178-965-006-9
Additional Details : Weight : 15.42210kg
Description
- Pipette Tip
- Fits Most Popular 300 μL Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
300 μL | |
Sterile | |
Purple | |
2.05 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
Rack | |
96 Tips/Rack | |
Yes | |
Universal | |
ZAP SLIK |
Filtered | |
Natural | |
Not Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
Beveled | |
RT | |
Single-use | |
No | |
Polypropylene Resin |