missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Zandvoort Metal and Outdoor Working D-Fit Shoes
Click to view available options
Size:
44
45
Unit Size:
1 pair
Description
- Water repellant oiled Nubuck uppers
- Full grain Nappa leather/Split leather lining
- Non-woven antistatic insole with antibacterial inlay sole
- Internal steel toe cap
- Antibacterial inlay sole
- GripForce™ Duo/HRO outsole
Specifications
Specifications
| Color | Brown |
| Liner Material | Full grain Nappa leather/Split leather |
| Material | Leather |
| Size | 44 |
| Sole Features | Non-woven Antistatic sole |
| Sole Material | Polyurethane midsole |
| Toe Material | Steel |
| Product Type | Metal- and Outdoor Work Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction