Learn More
Yttrium, plasma standard solution, Specpure™ Y 1000μg/mL
Description
Yttrium, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
| Vapor Pressure | 23 hPa (17mm Hg) at 20°C |
| Physical Form | Liquid |
| Solubility | Miscible with water |
| Quantity | 50 mL |
| Concentration or Composition (by Analyte or Components) | Nitric acid: 5.0%; Yttrium(III) oxide: 0.127%; Water: 94.873% |
| Chemical Name or Material | Yttrium |
RUO – Research Use Only
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.