missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Model 5750 Non-stirring BOD Probe for Dissolved Oxygen Meters
Description
Includes
Membrane/KCI Kit 5775 found in Probe Service Kits (13-299-16)
- Fits neck of standard BOD bottles or other containers with 17mm opening
- Without motorized stirrer
- For use with YSI 5000 or 5100 benchtop meters when equipped with Optional Probe Adapter Cable 13-299-78
- For use with YSI portable Models 52 and 58
- Operates on 120V 60Hz
Probe is not for use with Models 55, 85, 95, 550A or 556, nor is it suitable for field use.
Specifications
Specifications
| Length (English) Cable | 5 ft. |
| Length (Metric) Cable | 1.5 m |
| Includes | Membrane/KCI kit, cable, operations manual |
| Warranty | 1 Year |
| For Use With (Equipment) | YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter, YSI model 5905 DO meter |
| Probe Type | BOD |
| For Use With (Application) | DO, Temp |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?