missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Dip-Type Glass Conductivity Cells

Brand:  YSI™ 603402

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12756935

  • £595.00 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

0.1 cm-1
Banana
25 mm
48 in.
1.2 m
Conductivity
3200 Meter
1 in.
6.25 in.
406.4 mm
Pyrex 7740 Glass
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers