missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Dip-Type Glass Conductivity Cells
Brand: YSI™ 603401
Code : 04
Additional Details : Weight : 1.00000kg
Specifications
1 cm-1 | |
Banana | |
25 mm | |
48 in. | |
1.2 m | |
Conductivity |
3100 and 3200 Meter | |
1 in. | |
7.5 in. | |
482.6 mm | |
Pyrex 7740 Glass | |
No |