missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ 60530 Pro Series Conductivity Cable With Built-In Sensor
Description
- Cables do come with the sensor built directly into the cable so there is no need to order a conductivity sensor
- Cables over 1-meter also come with the 603062 cable management kit
- For use with the Pro Plus and Pro30 instruments
- Pro Plus handhelds sold separately
Specifications
Specifications
| For Use With (Application) | Conductivity, Temp |
| For Use With (Equipment) | Pro Plus and Pro30 instruments |
| Warranty | 2 Years |
| Length (English) Cable | 393.7 in. |
| Length (Metric) Cable | 10 m |
| Probe | Conductivity/Temperature |
| Includes | Model 30 cable assembly, calibration cup, probe guard with weight, integral temperature/conductivity sensor |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?