missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 6052030 Pro Series DO/Conductivity Cables

Cables available in 4m, 10, 20, 30m lengths

Brand:  YSI™ 6052030-10

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12714526

  • £720.00 / Each
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

The 6052030 cables ONLY work with the YSI Pro Plus handheld

  • Measure dissolved oxygen, conductivity, salinity, specific conductance, total dissolved solids and temperature
  • Conductivity sensor is built into the cable
  • Automatic salinity compensation for DO readings
  • Cables do NOT come with the DO sensor

Specifications

Specifications

Built-in conductivity sensor and temperature/DO sensor port
393.7 in.
10 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers