missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Yellow Steel Plunger Can
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
4 L
Unit Size:
Each
Description
- Dispense flammable liquids and solvents safely, without waste or exposure
- Made of chemically resistant Ryton™ and brass
- Base is designed to leave less liquid in the bottom between refills
Specifications
Specifications
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 4 L |
| Color | Yellow |
| For Use With (Application) | Dispense flammable liquids and solvents safely, without waste or exposure |
| Material | Ryton, Brass |
| Length (Metric) | 127 mm (Dasher) |
| Height (Metric) | 83 mm |
| Diameter (Metric) Outer | 238 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction