missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- It is used as a bacteriological media component for a variety of microorganisms and molecular genetics applications.
- Yeast extract powder is a vacuum dried autolyzed yeast extract produced from 100% Baker's yeast.
- It is a concentrated source of soluble protein components, carbohydrates, and B Complex vitamins natural to yeast.
Specifications
Specifications
| Color | Tan-Yellow |
| Form | Solid |
| Purity or Quality Grade | Molecular Biology Grade |
| Quantity | 250 g |
| Chemical Name or Material | Yeast Extract |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?