missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XTerra Shield RP18 Column

XTerra RP18 columns are general purpose, hybrid-based, reversed-phase C18 columns that incorporate Waters patented embedded polar group technology to improve peak shape performance for highly basic compounds.

Brand:  Waters Corporation 186000480

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13269509

  • £1005.00 / Each
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

  • These first generation columns provide superior pH stability compared to a silica-based column.
Specifications

Specifications

3.9 mm
6000 psi (415 Bar)
5 μm
1/Ea.
Yes
150 mm
Spherical
125 Å
L1
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers