missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XTerra Shield RP18 Column

Product Code. 13262560
Encompass
Change view
Click to view available options
Length (Metric):
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
13262560 50 mm 2.1 mm 3.5 μm Each
10754153 50 mm 3 mm 3.5 μm Each
10035163 150 mm 4.6 mm 5 μm Each
10206341 100 mm 3.9 mm 3.5 μm Each
13222570 150 mm 2.1 mm 3.5 μm Each
10476774 100 mm 3 mm 3.5 μm Each
10371965 150 mm 3 mm 3.5 μm Each
13292600 150 mm 2.1 mm 5 μm Each
13222610 250 mm 2.1 mm 5 μm Each
13292560 100 mm 2.1 mm 3.5 μm Each
10584671 50 mm 4.6 mm 3.5 μm Each
10633473 100 mm 4.6 mm 3.5 μm Each
13222600 50 mm 2.1 mm 5 μm Each
13252600 100 mm 2.1 mm 5 μm Each
13262610 50 mm 3 mm 5 μm Each
13202620 100 mm 3 mm 5 μm Each
13242620 150 mm 3 mm 5 μm Each
10051141 250 mm 3 mm 5 μm Each
13269509 150 mm 3.9 mm 5 μm Each
13252630 50 mm 4.6 mm 5 μm Each
13292630 100 mm 4.6 mm 5 μm Each
13184649 250 mm 4.6 mm 3.5 μm Each
13157659 30 mm 4.6 mm 5 μm Each
13107679 20 mm 2.1 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 13262560 Supplier Waters Corporation Supplier No. 186000402

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XTerra RP18 columns are general purpose, hybrid-based, reversed-phase C18 columns that incorporate Waters patented embedded polar group technology to improve peak shape performance for highly basic compounds.

  • These first generation columns provide superior pH stability compared to a silica-based column.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.