missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XTerra Phenyl Column

Product Code. 13114529
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
13114529 150 mm 3 mm 3.5 μm Each
13184519 150 mm 4.6 mm 3.5 μm Each
13154559 50 mm 2.1 mm 3.5 μm Each
13194519 50 mm 3 mm 3.5 μm Each
13104529 100 mm 3 mm 3.5 μm Each
13124529 50 mm 4.6 mm 5 μm Each
13134529 100 mm 4.6 mm 5 μm Each
13144529 150 mm 4.6 mm 5 μm Each
13174519 100 mm 4.6 mm 3.5 μm Each
13154529 250 mm 4.6 mm 5 μm Each
13144559 150 mm 3.9 mm 3.5 μm Each
13164559 100 mm 2.1 mm 3.5 μm Each
13174559 150 mm 2.1 mm 3.5 μm Each
13194559 150 mm 3.9 mm 5 μm Each
13104659 250 mm 4.6 mm 3.5 μm Each
13134559 100 mm 3.9 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 13114529 Supplier Waters Corporation Supplier No. 186001143

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XTerra Phenyl columns are hybrid-based, reversed-phase columns that incorporate phenyl ligand functionality.

  • These first generation columns provide superior pH stability compared to a silica-based column

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.