missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XTerra MS C18 Column

Product Code. 13242630
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
2.5 μm
3.5 μm
5 μm
Unit Size:
Each
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
13242630 50 mm 4.6 mm 5 μm Each
10764062 250 mm 4.6 mm 5 μm Each
13222560 30 mm 2.1 mm 3.5 μm Each
13242560 50 mm 2.1 mm 3.5 μm Each
10199371 100 mm 2.1 mm 3.5 μm Each
10634264 100 mm 3 mm 3.5 μm Each
10759964 150 mm 3 mm 3.5 μm Each
10297221 50 mm 4.6 mm 3.5 μm Each
10437762 100 mm 4.6 mm 3.5 μm Each
13202600 50 mm 2.1 mm 5 μm Each
13272600 150 mm 2.1 mm 5 μm Each
10496192 250 mm 2.1 mm 5 μm Each
10251842 150 mm 3.9 mm 5 μm Each
13282730 30 mm 2.1 mm 2.5 μm Each
10574764 50 mm 4.6 mm 2.5 μm Each
13212570 150 mm 2.1 mm 3.5 μm Each
13282610 100 mm 3 mm 5 μm Each
10733786 150 mm 3 mm 5 μm Each
13154449 75 mm 4.6 mm 2.5 μm Each
13282550 150 mm 1 mm 3.5 μm Each
13242570 30 mm 3 mm 3.5 μm Each
13262570 50 mm 3 mm 3.5 μm Each
13262580 100 mm 3.9 mm 3.5 μm Each
13292580 30 mm 4.6 mm 3.5 μm Each
10088051 100 mm 2.1 mm 5 μm Each
13242610 50 mm 3 mm 5 μm Each
13262620 250 mm 3 mm 5 μm Each
13272630 100 mm 4.6 mm 5 μm Each
10768077 30 mm 4.6 mm 2.5 μm Each
13184439 30 mm 4.6 mm 5 μm Each
13164649 250 mm 4.6 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Product Code. 13242630 Supplier Waters Corporation Supplier No. 186000482

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns that are designed to be compatible with mass spectrometry applications.

  • These first generation columns provide superior pH stability compared to a silica-based column

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.