missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect HSS CN XP Method Validation Kit

Product Code. 17193652
Encompass
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 17193652

Brand: Waters Corporation 186006275

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This method validation kit consists of three batches of XSelect HSS Cyano columns packed with three different batches of sorbent.

  • Includes three batches of XSelect HSS Cyano columns packed with three different batches of sorbent.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 2.5 μm
Pore Size 100 Å
Quantity 3/Pk.
USP Type L10
Endcapped No
Type eXtended Performance (XP) Method Validation Kit
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.