missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect HSS C18 Column

Product Code. 17182902
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17182902

Brand: Waters Corporation 186004762

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The HSS C18 is a general-purpose C18 bonded phase column that provides superior peak shape for bases, increased retention, and exceptional column lifetimes at low pH.

  • The HSS C18 packing is the most stable commercially available bonded phase and does not suffer from peak shape issues that plague older stationary phases that rely upon steric protection (and lack of endcapping) to produce stability at low pH.
  • The HSS C18 HPLC columns are fully scalable and are completely transferable to UPLC separations.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.