missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect CSH Prep C18 Column

Product Code. 17113112
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
50 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
17113112 50 mm 30 mm Each
17173132 250 mm 50 mm Each
17153132 100 mm 50 mm Each
17163132 150 mm 50 mm Each
17143132 50 mm 50 mm Each
17183102 50 mm 19 mm Each
17133132 250 mm 30 mm Each
17193102 100 mm 19 mm Each
17103112 150 mm 19 mm Each
10558720 250 mm 19 mm Each
10019479 100 mm 30 mm Each
17123112 75 mm 30 mm Each
17133112 150 mm 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17113112 Supplier Waters Corporation Supplier No. 186005423

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XSelect CSH C18 columns can be used as general purpose columns that provide alternative selectivity compared to other C18 sorbents.

  • Charged Surface Hybrid (CSH) technology helps you overcome column related problems such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

Specifications

Diameter (Metric) 30 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.