missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect CSH Phenyl-Hexyl IS Column

Product Code. 17133092
Encompass
Click to view available options
Diameter (Metric):
2.1 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17133092

Brand: Waters Corporation 186005394

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XSelect CSH Phenyl-Hexyl columns provide you with alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development.

  • The trifunctionally bonded C6 phenyl-ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 20 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Type Intelligent Speed (IS) Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.