missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect CSH Fluoro-Phenyl Column

Product Code. 17133032
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
17133032 100 mm 1 mm 3.5 μm Each
17163032 50 mm 2.1 mm 3.5 μm Each
17173032 100 mm 2.1 mm 3.5 μm Each
17193042 150 mm 2.1 mm 5 μm Each
17103052 50 mm 3 mm 5 μm Each
17183042 100 mm 2.1 mm 5 μm Each
17183052 250 mm 4.6 mm 5 μm Each
17153042 75 mm 4.6 mm 3.5 μm Each
17123032 50 mm 1 mm 3.5 μm Each
17133042 30 mm 4.6 mm 3.5 μm Each
17163042 30 mm 2.1 mm 5 μm Each
17143042 50 mm 4.6 mm 3.5 μm Each
17153052 75 mm 4.6 mm 5 μm Each
17113052 100 mm 3 mm 5 μm Each
10577290 100 mm 4.6 mm 3.5 μm Each
17133052 30 mm 4.6 mm 5 μm Each
17153032 30 mm 2.1 mm 3.5 μm Each
17103042 50 mm 3 mm 3.5 μm Each
17173042 50 mm 2.1 mm 5 μm Each
17123052 150 mm 3 mm 5 μm Each
17183032 150 mm 2.1 mm 3.5 μm Each
17113042 100 mm 3 mm 3.5 μm Each
17163052 100 mm 4.6 mm 5 μm Each
17133232 75 mm 2.1 mm 3.5 μm Each
17163232 75 mm 3 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 17133032 Supplier Waters Corporation Supplier No. 186005305

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to maximize selectivity differences, the XSelect CSH Fluoro-Phenyl column provides you with maximum method development freedom, especially when using low pH mobile phases.

  • The non-endcapped sorbent provides you with enhanced retention of acidic compounds.

Specifications

Diameter (Metric) 1 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.