missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ XS Model Precision Balances

Product Code. 12720684 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
610 g
2.1 kg
4.1 kg
6.1 kg
8.1 kg
16 kg
32.1 kg
Readability:
1 mg
10 mg
0.1 g
100 mg
1 g
Model:
XS16000L/M
XS16001L/M
XS2002S/M
XS32000L/M
XS32001L/M
XS32001LDR/M
XS4001S/M
XS6001S/M
XS6002S/M
XS6002SDR/M
XS603S/M
XS8001S/M
Stabilization Time:
0.8 sec.
1 sec.
1.2 sec.
1.5 sec.
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time unitSize
12720684 4.1 kg 100 mg XS4001S/M 0.8 sec. Each
12750674 2.1 kg 10 mg XS2002S/M 1.2 sec. Each
12700684 6.1 kg 100 mg XS6002SDR/M 1.2 sec. Each
12780664 610 g 1 mg XS603S/M 1.5 sec. -
12790674 6.1 kg 10 mg XS6002S/M 1.2 sec. Each
12730684 6.1 kg 100 mg XS6001S/M 0.8 sec. -
12750684 8.1 kg 100 mg XS8001S/M 1 sec. Each
12770714 32.1 kg 0.1 g XS32001L/M 1.5 sec. Each
12750714 16 kg 0.1 g XS16001L/M 1.5 sec. Each
12790714 32.1 kg 1 g XS32001LDR/M 1.5 sec. Each
12721134 16 kg 1 g XS16000L/M 1.2 sec. Each
12731134 32.1 kg 1 g XS32000L/M 1.2 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 12720684 Supplier Mettler Toledo™ Supplier No. 11130188

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Automation Interface FACT
Certifications/Compliance CE Certified
Connection Type RS-232C
Capacity 4.1 kg
Display Type Touchscreen
Readability 100 mg
For Use With (Application) For piece counting, percent weighing, check weighi
IP Rating IP54
Linearity 60 mg
Material Die-cast Zinc, Chromed Steel and Plastic
Model XS4001S/M
Repeatability 80 mg
Stabilization Time 0.8 sec.
Temperature Range (Metric) 5°C to 40°C
Type Precision Balance
Dimensions (D x W x H) 194 x 366 x 96 mm
Width (Metric) 96 mm
Width (Metric) Pan 190 mm
Height (Metric) 96 mm
Depth (Metric) 194 mm
Depth (Metric) Pan 223 mm
Weight (Metric) 6.4 kg
Electrical Requirements 230 V 50/60 Hz 0.4 A
Voltage 230 V
Amperage 0.4 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.