missing translation for 'onlineSavingsMsg'
Learn More

Tork Xpress™ Multifold Mini Hand Towel Dispenser

Product Code. 31908330 Shop All Tork Products
Change view
Click to view available options
Holds:
Hand Towels
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
31908330 Hand Towels Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908330 Supplier Tork Supplier No. 552108
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Slim, attractive dispenser fits in low to medium traffic washrooms where space is limited and reduces consumption with one-at-a-time dispensing.

  • Mini paper towel dispenser features modern and compact elevation design.
  • One-at-a-time dispensing system prevents waste and reduces the risk of cross-contamination.
  • Economical consumption and improved company sustainability.
  • For use in low to medium-traffic washrooms.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Towel Dispenser
Color Black
Dimensions (L x W x H) 305 x 105 x 305 mm
Length (English) 4.133 in.
Length (Metric) 105 mm
Width (English) 12.00 in.
Width (Metric) 305 mm
Height (English) 12 in.
Height (Metric) 305 mm
Holds Hand Towels
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Model Mini
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.