missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Analytical Balance

Excellence XPR Analytical Balances are highly efficient with exceptional user management and a variety of features including automatic static detection, guided leveling and LabX software compatibility.

Brand:  METTLER TOLEDO™ 30532226

 View more versions of this product

Product Code. 17839180

  • £36077.10 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

METTLER TOLEDO Excellence XPR Analytical Balances have a readability range of 0.01 mg to 0.1 mg, balance ready StatusLight alerts, easy one-step dosing with ErgoClips, and StaticDetect, which signals a warning if electrostatic charges exceed predefined limits. The SmartGrid hanging weigh pan eliminates air currents and stabilizes temperature for highly accurate weighing of small samples. Attachable ErgoClip baskets limit contamination risks and sample loss for safe and efficient dosing. Advanced user management within the 7-inch touchscreen provides easy access to balance settings and tolerances.

  • Balance Type: Analytical Balance (4 and 5-Place Balances)
  • Weigh Pan: SmartGrid weigh pan
  • Calibration Type: Internal
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USB (4), LAN (1)
Color TFT Touchscreen
0.10 mg
XPR106DUH
4 sec.
7.7 in.
8.5 in.
120 g, 41 g
0.005 mg, 0.002 mg
Stainless Steel
0.003 mg
Analytical Balance
195 mm
216 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers