Learn More
Labconco™ XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor
With the Labconco XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor you can provide user protection by keeping powders and particulates contained during weighing procedures.
Brand: Labconco™ 3950622
Additional Details : Weight : 269.00000kg
Requires : Work surface and supporting base, available separately
Description
Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical, and industrial hygiene applications are kept away from the operator.
- No outside ducting required
- Accommodate large analytical and micro balances
- Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
- Intrinsically safe, negative-pressure design
- Space-saving design–no separate filtered exhauster is required
- Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
- 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
- Particulate containment independently verified by SafeBridge Consultants, Inc.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Exhaust HEPA filter, 99.99% efficient on particles 0.3μm in size
- Top-accessible HEPA filter for leak scanning of entire surface
- True bag-in/bag-out filter disposal system (requires certified technician)
- Upper dilution air supply
- Upper containment sash foil
- Upper diffuser screen
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Pressure gauge
- Quiet operation–as low as 48dB
- Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
- Prewired fluorescent lamp and switches for blower and light
- 0.25 in. (0.64cm) thick tempered safety glass front sash and sides
- Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2cm); wiping seal contains contaminants
- External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4cm)
- Two utility ports for pass-through of electrical cords
Guardian 1000 Digital Airflow Monitor
- Continuously monitors airflow
- Provides digital readout of actual face velocity
- Audible/visual alarm alert when airflow is outside setpoint range
- RS-232 communications port for connection to computer
Certifications
SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)
Specifications
Filtered Balance System | |
Fluorescent | |
SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE | |
23.4 in. | |
59.4 cm | |
Large micro and analytical balances | |
32 in. | |
117.6 cm | |
30.5 cm | |
Guardian 1000 Digital Airflow | |
2 Utility | |
1 Year | |
72 in. | |
182.8 cm |
Epoxy | |
Epoxy-coated Aluminum and Steel | |
29 in. | |
73.66 cm | |
Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator | |
46.3 in. | |
12 in. | |
81.2 cm | |
50/60 Hz | |
67 to 69 dBA at 100 fpm, 61 to 63 dBA at 80 fpm, 55 to 57 dBA at 60 fpm | |
230 V | |
605 lb. | |
69.6 in. | |
176.8 cm |