missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Xenon XN135 Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- High Chemical Resistance Gauntlet with Excellent Grip
- Long cuff to provide forearm protection
- Designed for easy movement and continuous wear
- No irritation by seams in contact with the skin
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | CE III, UKCA, ANSI/ISEA 105-2016: Cut A1,Abrasion 6,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,O,P,T, EN 374-2:2014 Yes, EN 374-5:2016, EN 388:2016 4121X, EN 388:2016 + A1:2018 4121X |
| Applications | Industrial |
| Color | Green, Black |
| Finger Thickness (English) | 18 mil |
| Finger Thickness (Metric) | 0.46 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 18 mil |
| Palm Thickness (Metric) | 0.46 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction