missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ XD7000 visible spectrophotometer with barcoding

Product Code. 16150901
Click to view available options
For Use With (Application):
Spectrophotometry
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16150901

Brand: Lovibond™ 71307000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ideal for routine and spectral analysis

The XD 7500 is state-of-the-art spectrophotometers. Due to many technical subtleties, such as The automatic test recognition via barcode or over 150 pre-programmed Lovibond™ methods makes it ideal for routine or spectral analysis.

Latest technology

The XD 7000 and XD 7500 spectrophotometers are equipped with VIS respectively UV / VIS reference beam technology.

Automatic test recognition

Each of the more than 150 pre-programmed Lovibond™ methods is recognized by barcode as well as the cuvette type.

Analytical quality assurance

Standard procedures for analytical quality assurance support the verification of the photometer, the overall system (including the chemical methodology) and the verification of matrix effects.

Built-in security levels

The devices support the assignment of passwords and the assignment of up to three different levels of rights.

Additional functions

Measurement of transmission and absorption, spectral scan, kinetics analysis, as well as the creation of user-defined methods.

Interfaces for data processing

You want to process your data? With Ethernet, USB B, USB A for external memory, keyboard, barcode scanner and printer different versions are available.

Specifications

Display 7 in. High Contrast Color Graphic
Light Source Tungsten
Spectral Bandwidth 320 to 1100 nm
For Use With (Application) Spectrophotometry
Optical Design Grid monochromator with reference beam and beam splitter after exit slit
Pathlength 10 to 50 mm
Photometric Range -3.3 A to +3.3 A
Wavelength Accuracy ±1 nm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.