missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Shield RP18 Column

XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.

Brand:  Waters Corporation 186003035

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13232970

  • £907.50 / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications

Specifications

2.1 mm
6000 psi (415 Bar)
3.5 μm
1/Ea.
Yes
30 mm
Spherical
130 Å
L1
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers