missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge Shield RP18 Column
XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.
Brand: Waters Corporation 186003010
Code : Z1
Additional Details : Weight : 0.50000kg
Description
- The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications
4.6 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
250 mm | |
Spherical | |
130 Å | |
L1 | |
Column |