missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Prep HILIC Column

Product Code. 17162892
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
50 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
17162892 50 mm 19 mm Each
17172892 100 mm 19 mm Each
17182892 150 mm 19 mm Each
17192892 50 mm 30 mm Each
17102902 100 mm 30 mm Each
17112902 150 mm 30 mm Each
17122902 250 mm 19 mm Each
17132902 250 mm 30 mm Each
17142902 50 mm 50 mm Each
17152902 100 mm 50 mm Each
17162902 150 mm 50 mm Each
17172902 250 mm 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17162892 Supplier Waters Corporation Supplier No. 186004724

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds.

  • These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions.
  • More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.

Specifications

Diameter (Metric) 19 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L3
Endcapped No
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.