missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Prep Amide Column

Product Code. 15262160
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
15262160 250 mm 30 mm Each
15423450 50 mm 19 mm Each
17163792 100 mm 19 mm Each
17173792 150 mm 19 mm Each
17183792 250 mm 19 mm Each
17193792 50 mm 30 mm Each
17103802 75 mm 30 mm Each
17113802 100 mm 30 mm Each
17123802 150 mm 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15262160 Supplier Waters Corporation Supplier No. 186006611

Please to purchase this item. Need a web account? Register with us today!

Denne vare kan ikke returneres. Se returpolicy

XBridge BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars.

  • XBridge Amide columns offer you a chemically stable, trifunctionally bonded amide phase that is stable from pH 2 to 11 to enable the separation of polar analytes spanning a wide range of polarity, structural moiety and pKa.

Tekniske data

Diameter (Metric) 30 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L68
Endcapped No
Type Column
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.