missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge HILIC Column

Product Code. 13273680
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
13273680 100 mm 2.1 mm 5 μm Each
13213670 50 mm 1 mm 3.5 μm Each
13233680 150 mm 4.6 mm 3.5 μm Each
13263680 50 mm 2.1 mm 5 μm Each
13243690 100 mm 4.6 mm 5 μm Each
13233670 30 mm 2.1 mm 3.5 μm Each
13243670 50 mm 2.1 mm 3.5 μm Each
13263670 150 mm 2.1 mm 3.5 μm Each
13273670 50 mm 3 mm 3.5 μm Each
13283670 100 mm 3 mm 3.5 μm Each
13203680 30 mm 4.6 mm 3.5 μm Each
13253670 100 mm 2.1 mm 3.5 μm Each
13213680 50 mm 4.6 mm 3.5 μm Each
13223680 100 mm 4.6 mm 3.5 μm Each
13253680 30 mm 2.1 mm 5 μm Each
13283680 150 mm 2.1 mm 5 μm Each
13293680 50 mm 3 mm 5 μm Each
13203690 100 mm 3 mm 5 μm Each
13223690 30 mm 4.6 mm 5 μm Each
13233690 50 mm 4.6 mm 5 μm Each
13253690 150 mm 4.6 mm 5 μm Each
13263690 250 mm 4.6 mm 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 13273680 Supplier Waters Corporation Supplier No. 186004445

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds.

  • These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions.
  • More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L3
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.