missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge C8 IS Column
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.5 μm
3.5 μm
5 μm
Unit Size:
Each
Description
- Anyone developing methods may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
- The trifunctionally bonded sorbent offers you the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L7 |
| Endcapped | Yes |
| Type | Intelligent Speed (IS) Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction