missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge C8 Column
The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent.
Brand: Waters Corporation 186003014
Additional Details : Weight : 0.99000kg
Description
- Anyone developing methods may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
- The trifunctionally bonded sorbent offers you the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.
Specifications
3 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
150 mm | |
Spherical | |
130 Å | |
L7 | |
Column |